Zoro Homepage

Pressure Control, High, 200 to 610

  • Mfr # P70DA-400C

  • Zoro # G6656727


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Flare Nut
Type
High Pressure
Range (PSI)
200 to 610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70DA-400C
Zoro #
G6656727
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Overall Depth
2 1/8 in
Overall Height
4 1/4 in
Mounting Hole Diameter
1/4 in
Pressure Connection Size
1/4 in
Overall Width
4 in

Details

Item
High Pressure Control
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Flare Nut
Type
High Pressure
Range (PSI)
200 to 610
Includes
Mounting Bracket
Reset
Manual
Open (PSI)
400 psi
Enclosure
NEMA 1
Differential Pressure (PSI)
60
Function
High Pressure Applications
Application
High Limit
Pressure Range - Maximum
610 psi
Maximum Operating Temperature
104 Degrees F
Rated Voltage
120V AC, 208/240V AC
Pressure Range - Minimum
200 psi
Valve Type
Open on Rise of Differential Pressure
Pressure Setting
High
Element Type
Bellows
NEMA Rating
1
Pressure Connection Gender
Female
Input Sensor Type
Pressure Sensor
Body Material
Steel
Body Material Finish
Galvanized
Pressure Type
Differential
Minimum Operating Temperature
50 Degrees F
Pressure Range Adjustability
Adjustable
Contact Form
SPST
Heat Pump Override
No Override
Output Current
24 A
Series
P70
Number of Mounting Holes
2
Reset Type
Manual Reset
Pressure Connection Type
Flare
Standards
UL Listed
Product Type
High Pressure Control

Description

High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 610 psi, Pressure Range - Minimum 200 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise, Element Type Bellows, Series P70, NEMA Rating 1, Reset Type Manual Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.