Zoro Homepage

Pressure Control, High Pressure, Auto

  • Mfr # P170CA-400C

  • Zoro # G7736051


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Application
Air Conditioning, Commercial HVAC, Condenser Fan Cycling, Head Pressure Control, High Pressure Detection
Minimum Operating Temperature
50 Degrees F
Sample Line Connector Type
Flare
Input Voltage
120V AC, 208/240V AC
Maximum Differential Pressure Setting
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P170CA-400C
Zoro #
G7736051
UPC #
-
Country of Origin
Mexico

Dimensions

Sample Line Connection Size
1/4 in
Overall Depth
2 1/16 in
Mounting Hole Diameter
3/16 in, 3/8 in
Overall Width
4 in
Overall Height
4 3/16 in

Details

Item
Pressure Control,High Pressure,Auto
Application
Air Conditioning, Commercial HVAC, Condenser Fan Cycling, Head Pressure Control, High Pressure Detection
Minimum Operating Temperature
50 Degrees F
Sample Line Connector Type
Flare
Input Voltage
120V AC, 208/240V AC
Maximum Differential Pressure Setting
150 psi
Contact Form
SPST
Weight
2.4 lb
Product Type
Pressure Switch
Maximum Pressure Rating
610 psi
Reset Type
Manual Reset
Maximum Operating Temperature
104 Degrees F
Standards
UL Listed
Number of Switches
2
Pressure Setpoint Type
Adjustable
Compatible with Series
R410A
Minimum Differential Pressure Setting
60 psi
Pressure Type
Differential
Mounting Orientation
Horizontal, Vertical
Electrical Connection Type
Hardwired
Housing Material
Steel
Mounting Hole Center to Center Distance
3 1/4 in

Description

Pressure Control,High Pressure,Auto, Application Air Conditioning, Commercial HVAC, Condenser Fan Cycling, Head Pressure Control, High Pressure Detection, Compatible with Series R410A, Contact Form SPST, Electrical Connection Type Hardwired, Housing Material Steel, Input Voltage 120V AC, 208/240V AC, Maximum Differential Pressure Setting 150 psi, Maximum Operating Temperature 104 Degrees F, Maximum Pressure Rating 610 psi, Minimum Differential Pressure Setting 60 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.