Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Control, Low, 12 In to 80

  • Mfr # P70AB-12C

  • Zoro # G5019217


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Flare Nut
Type
Low Pressure
Range (PSI)
12 in to 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P70AB-12C
Zoro #
G5019217
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Mounting Hole Diameter
1/4 in
Overall Width
4 in
Overall Height
4 in
Pressure Connection Size
1/4 in
Overall Depth
2 1/8 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Flare Nut
Type
Low Pressure
Range (PSI)
12 in to 80
Close (PSI)
25
Open (PSI)
15 psi
Reset
Auto
Differential Pressure (PSI)
5 to 35
Application
Low Limit
Function
Low Pressure Applications
Includes
Mounting Bracket
Enclosure
NEMA 1
Contact Form
SPST
Product Type
Single Pressure Control
Pressure Differential Max.
35 psi
Reset Type
Automatic Reset
Standards
UL Listed
NEMA Rating
1
Heat Pump Override
No Override
Body Material
Steel
Rated Voltage
120V AC, 208/240V AC
Input Sensor Type
Pressure Sensor
Body Material Finish
Galvanized
Pressure Range - Minimum
12 in Hg
Maximum Operating Temperature
104 Degrees F
Pressure Setting
Low
Pressure Connection Type
Flare
Number of Mounting Holes
2
Pressure Differential - Minimum
5 psi
Pressure Connection Gender
Female
Minimum Operating Temperature
50 Degrees F
Valve Type
Open on Fall of Differential Pressure
Pressure Range - Maximum
80 psi
Pressure Range Adjustability
Adjustable
Output Current
24 A
Series
P70
Pressure Type
Differential
Element Type
Bellows

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 80 psi, Pressure Differential - Minimum 5 psi, Pressure Range - Minimum 12 in Hg, Pressure Differential Max. 35 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.