Zoro Homepage

Pressure Control, Low, 20 In to 100

  • Mfr # P70AA-5C

  • Zoro # G5016812


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in. SS Female NPT
Type
Low Pressure
Range (PSI)
20 in to 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70AA-5C
Zoro #
G5016812
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Mounting Hole Diameter
1/4 in
Overall Depth
2 1/8 in
Overall Height
4 in
Overall Width
4 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in. SS Female NPT
Type
Low Pressure
Range (PSI)
20 in to 100
Close (PSI)
60
Differential Pressure (PSI)
7 to 50
Open (PSI)
40 psi
Includes
Mounting Bracket
Application
Low Limit
Enclosure
NEMA 1
Reset
Auto
Function
Low Pressure Applications
Maximum Operating Temperature
104 Degrees F
Standards
UL Listed
Output Current
24 A
Pressure Differential Max.
50 psi
Heat Pump Override
No Override
Pressure Type
Differential
Element Type
Bellows
Number of Mounting Holes
2
Contact Form
SPST
Rated Voltage
120V AC, 208/240V AC
Pressure Connection Gender
Female
Pressure Differential - Minimum
7 psi
NEMA Rating
1
Pressure Setting
Low
Product Type
Single Pressure Control
Pressure Range - Maximum
100 psi
Body Material
Steel
Reset Type
Automatic Reset
Pressure Connection Type
NPT
Body Material Finish
Galvanized
Input Sensor Type
Pressure Sensor
Pressure Range - Minimum
20 in Hg
Valve Type
Open on Fall of Differential Pressure
Minimum Operating Temperature
50 Degrees F
Pressure Connection Material
Stainless Steel
Series
P70
Pressure Range Adjustability
Adjustable

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 7 psi, Pressure Range - Minimum 20 in Hg, Pressure Differential Max. 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type NPT, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.