Zoro Homepage

Pressure Control, Low, 20 In to 100

  • Mfr # P70AB-2C

  • Zoro # G5016821


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Type
Low Pressure
Range (PSI)
20 in to 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70AB-2C
Zoro #
G5016821
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Overall Depth
2 1/8 in
Pressure Connection Size
1/4 in
Overall Width
4 in
Mounting Hole Diameter
1/4 in
Overall Height
4 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
36 in Capillary with 1/4 in Flare Nut
Type
Low Pressure
Range (PSI)
20 in to 100
Close (PSI)
60
Application
Low Limit
Open (PSI)
40 psi
Reset
Auto
Differential Pressure (PSI)
7 to 50
Function
Low Pressure Applications
Enclosure
NEMA 1
Includes
Mounting Bracket
Product Type
Single Pressure Control
Pressure Type
Differential
Element Type
Bellows
Maximum Operating Temperature
104 Degrees F
Pressure Differential - Minimum
7 psi
Minimum Operating Temperature
50 Degrees F
Number of Mounting Holes
2
Series
P70
NEMA Rating
1
Pressure Setting
Low
Pressure Connection Type
Flare
Pressure Range Adjustability
Adjustable
Pressure Range - Minimum
20 in Hg
Rated Voltage
120V AC, 208/240V AC
Pressure Connection Gender
Female
Pressure Differential Max.
50 psi
Valve Type
Open on Fall of Differential Pressure
Contact Form
SPST
Standards
UL Listed
Body Material
Steel
Input Sensor Type
Pressure Sensor
Body Material Finish
Galvanized
Heat Pump Override
No Override
Reset Type
Automatic Reset
Pressure Range - Maximum
100 psi
Output Current
24 A

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 100 psi, Pressure Differential - Minimum 7 psi, Pressure Range - Minimum 20 in Hg, Pressure Differential Max. 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Fall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.