Zoro Homepage

Pressure Control, SPST, Auto Reset

  • Mfr # P170MA-18C

  • Zoro # G6212963


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Low Pressure Range (PSIG)
12 in Hg to 80
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
55 psig
Low Pressure Differential (PSIG)
5 to 35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P170MA-18C
Zoro #
G6212963
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 1/8 in
Overall Width
5 3/4 in
Pressure Connection Size
1/4 in

Details

Item
Dual Pressure Control
Switch Type
SPST
Low Pressure Range (PSIG)
12 in Hg to 80
High Pressure Range (PSIG)
100 to 500
High Pressure Differential (PSIG)
55 psig
Low Pressure Differential (PSIG)
5 to 35
Mounting
Any Position
Voltage
208/240
Limited Knob Adjustment
None
Pressure Connection
1/4 in Male Flare
Includes
Universal Mounting Bracket
For Use With
Mr. No. SEC99
Reset Low
Auto
Reset High
Manual
Product Type
Dual Pressure Control
Maximum Pressure Range - High Side
500 psi
Pressure Connection Gender
Male
Maximum Pressure Range - Low Side
80 psi
NEMA Rating
1
Contact Form
SPST
Minimum Differential Pressure - Low Side
5 psi
Compatible Refrigerant
Non-Corrosive Refrigerants
Pressure Type
Differential
Series
P170
Contact Rating (AC)
102 A @ 240V AC (Single Phase), 112.2 A @ 208V AC, 15 A @ 220V AC (Three Phase), 15.9 A @ 208V AC, 17 A @ 240V AC (Single Phase), 18.7 A @ 208V AC, 22 A @ 208V AC, 24 A @ 120V AC (Non-Inductive), 24 A @ 208V AC, 24 A @ 220V AC (Three Phase), 24 A @ 240V AC (Single Phase), 90 A @ 220V AC (Three Phase), 95.4 A @ 208V AC, FLA: 24 A @ 120V AC, LRA: 144 A @ 120V AC
Application
Air Conditioning, Commercial Refrigeration
Pressure Connection Type
Flare
Switch Action
Open on Fall, Open on Rise
Minimum Pressure Range - Low Side
12 in Hg
Reset Type - High Side
Manual Reset
Reset Type - Low Side
Automatic Reset
Rated Voltage
208V AC, 240V AC
Maximum Differential Pressure - Low Side
35 psi
Minimum Pressure Range - High Side
100 psi
Mounting Orientation
Any Position

Description

Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 12 in Hg, Maximum Pressure Range - Low Side 80 psi, Minimum Differential Pressure - Low Side 5 psi, Maximum Differential Pressure - Low Side 35 psi, Minimum Pressure Range - High Side 100 psi, Maximum Pressure Range - High Side 500 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.