Pressure Control, Time Delay
Mfr # P29NC-38C
Zoro # G7736331
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Reset Type
Manual Reset
Series
P29
Pressure Range Adjustability
Fixed
Pressure Range - Minimum
20 in Hg
Electrical Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P29NC-38C
Zoro #
G7736331
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4 in
Overall Width
5 5/8 in
Overall Depth
2 3/8 in
Pressure Connection Size
1/4 in
Details
Item
Low Pressure Control
Reset Type
Manual Reset
Series
P29
Pressure Range Adjustability
Fixed
Pressure Range - Minimum
20 in Hg
Electrical Connection Type
Screw Terminals
Head Start Timing Maximum Setting
120 sec
Pressure Range - Maximum
100 psi
Standards
CSA, UL Listed
Pressure Setting
Low
Body Material
Steel
Pressure Type
Differential
Pressure Connection Type
Sweat
Number of Mounting Holes
2
Maximum Operating Temperature
104 Degrees F
Rated Voltage
120V AC, 240V AC
Body Material Finish
Baked Enamel
Product Type
Low Pressure Control
Minimum Operating Temperature
32 Degrees F
Control Type
Low Cutout
Description
Low Pressure Control, Product Type Low Pressure Control, Pressure Range - Maximum 100 psi, Pressure Range - Minimum 20 in Hg, Pressure Range Adjustability Fixed, Pressure Connection Type Sweat, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Electrical Connection Type Screw Terminals, Series P29, Reset Type Manual Reset, Mounting Type Universal, Head Start Timing Maximum Setting 120 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.