Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Cut-Out Control, 400-600 psi

  • Mfr # P20DA-116C

  • Zoro # G002715763


product price: $137.81
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Pressure Range - Minimum
400 psi
Body Material
Steel
Body Material Finish
Galvanized
Output Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P20DA-116C
Zoro #
G002715763
UPC #
78502828493
Country of Origin
Mexico

Dimensions

Overall Width
2 3/8 in
Pressure Connection Size
1/4 in
Overall Depth
2 1/4 in
Overall Height
3 3/8 in

Details

Includes
Mounting Bracket
Item
Pressure Cut-Out Control
Pressure Range - Minimum
400 psi
Body Material
Steel
Body Material Finish
Galvanized
Output Current
16 A
Rated Voltage
120V AC, 208/240V AC, 277V AC
Electrical Connection Type
Quick Connect Terminals
Maximum Operating Temperature
140 Degrees F
Switch Action
Open on Rise
Frequency
60 Hz
Pressure Range - Maximum
600 psi
Minimum Operating Temperature
32 Degrees F
Pressure Connection Type
Sweat
Element Type
Bellows
Application
High Limit
Product Type
Pressure Cut-Out Control
Contact Form
SPST
Reset Type
Manual Reset
Series
P20

Description

Pressure Cut-Out Control, Product Type Pressure Cut-Out Control, Pressure Range - Maximum 600 psi, Pressure Range - Minimum 400 psi, Pressure Connection Type Sweat, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, 277V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Quick Connect Terminals, Element Type Bellows, Series P20, Reset Type Manual Reset, Application High Limit, Output Current 16 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.