Zoro Homepage

Pressure Reducing Station

  • Mfr # A-4000-138

  • Zoro # G5064096


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Preset Setting (PSI)
25
Max. Flow - Regulators
25 cfm
Body Material
Plastic
Flow Capacity (CFM)
25
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4000-138
Zoro #
G5064096
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Regulators
5.9 in
Pipe Size - Regulators
3/8 in
Overall Width - Regulators
2.63 in
Overall Width
2 5/8 in
Overall Height
5 7/8 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Depth
2 5/8 in

Details

Item
Compressed Air Regulator
Preset Setting (PSI)
25
Max. Flow - Regulators
25 cfm
Body Material
Plastic
Flow Capacity (CFM)
25
Includes
Mounting Bracket
(F)NPT Outlet (In.)
3/8
Adjustment Range - Regulators
0 to 30 psi
(M)NPT Inlet (In.)
3/8
Max. Inlet Pressure - Regulators
300 psi
Pressure Range (PSI)
0 to 30
Maximum Operating Temperature
125 Degrees F
Maximum Operating Pressure
300 psi
Maximum Regulated Pressure
30 psi
Pressure Gauge Included
Yes
Maximum Flow Rate
25 cfm
Adjustment Location
Top
System Location
Main Line
Minimum Regulated Pressure
0 psi
Series
A-4000
Air Inlet Gender
Female
Air Inlet Type
NPT
Air Outlet Type
NPT
Adjustment Mechanism
Knob
For Fluid Type
Air
For Substance Type
Air
Air Outlet Gender
Female

Description

Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 25 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 2 5/8 in, Adjustment Location Top, System Location Main Line, Series A-4000, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Plastic, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.