Zoro Homepage

Pressure Switch, Differential, SPDT

  • Mfr # P32AF-13C

  • Zoro # G6187797


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Type
Differential
Agency Compliance
UL FILE/DATE MH10588/8-14-78
Includes
Mounting Bracket
Application
Duct Heater Control, Humidity Detection and Control, Air Flow Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32AF-13C
Zoro #
G6187797
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
5 31/50 in
Width (In.)
3 1/4 in
Depth (In.)
2 3/20 in
Overall Width
3 1/4 in
Overall Depth
2 1/8 in
Sample Line Connection Size
1/8 in
Overall Height
5 5/8 in

Details

Item
Air Pressure Switch
Switch Type
SPDT
Type
Differential
Agency Compliance
UL FILE/DATE MH10588/8-14-78
Includes
Mounting Bracket
Application
Duct Heater Control, Humidity Detection and Control, Air Flow Control
Differential (In. WC)
0.025
Mounting Holes O.C. (In.)
11/100 in
Mounting Location
Duct
Electrical Rating
125 VA Pilot Duty @ 24V AC, 360 VA Pilot Duty @ 120 to 277V AC
Pressure Setting Range (In. WC)
.03 to 1.4
Operating Temp. Range (F)
-40 to 167
Sample Line Connector
1/8"- 27 NPT
Sample Line Connector Type
NPT
Pressure Type
Differential
Number of Switches
1
Standards
UL Listed MH10588/8-14-78
Minimum Operating Temperature
-40 Degrees F
Maximum Pressure Setting
1.4 in wc
Contact Form
SPDT
Reset Type
Automatic Reset
Housing Type
Conduit Box
Maximum Pressure Rating
1 psig
Mounting Orientation
Any Position
Product Type
Pressure Switch
Minimum Pressure Setting
0.3 in wc
Maximum Differential Pressure Setting
0.025 in wc
Maximum Operating Temperature
167 Degrees F
Pressure Setpoint Type
Adjustable
Electrical Connection Type
Screw Terminals

Description

Air Pressure Switch, Application Duct Heater Control, Humidity Detection and Control, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 125 VA Pilot Duty @ 24V AC, 360 VA Pilot Duty @ 120 to 277V AC, Housing Type Conduit Box, Includes Mounting Bracket, Maximum Differential Pressure Setting 0.025 in wc, Maximum Operating Temperature 167 Degrees F, Maximum Pressure Rating 1 psig, Maximum Pressure Setting 1.4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.