Zoro Homepage

Pressure Switch, Open at 35

  • Mfr # P100AA-2C

  • Zoro # G5016487


product price: $59.79
/ea

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Female SAE
Type
Low Pressure
Close (PSI)
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100AA-2C
Zoro #
G5016487
UPC #
078502827968
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Female SAE
Type
Low Pressure
Close (PSI)
60
Reset
Auto
Application
Fan Cycling
Function
Low Pressure Applications
Open (PSI)
35 psi
Mounting
Direct
Reset Type
Automatic Reset
Element Type
Diaphragm
Minimum Operating Temperature
-20 Degrees F
Pressure Setting
High or Low
Pressure Connection Type
Flare
Standards
C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Input Sensor Type
Pressure Sensor
Series
P100
Electrical Connection Type
Hardwired
Pressure Connection Gender
Female
Maximum Operating Temperature
150 Degrees F
Pressure Range - Minimum
35 psi
Product Type
Single Pressure Control
Pressure Range Adjustability
Fixed
Contact Form
SPST
Pressure Range - Maximum
60 psi
Rated Voltage
120V AC, 240V AC

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 60 psi, Pressure Range - Minimum 35 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.