Zoro Homepage

Pressure Switch, Open at 375

  • Mfr # P100DC-3C

  • Zoro # G6509614


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Female SAE
Type
High Pressure
Close (PSI)
262
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100DC-3C
Zoro #
G6509614
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Female SAE
Type
High Pressure
Close (PSI)
262
Application
Fan Cycling
Mounting
Direct
Open (PSI)
375 psi
Reset
Manual
Function
High Pressure Applications
Element Type
Diaphragm
Maximum Operating Temperature
150 Degrees F
Pressure Connection Gender
Female
Pressure Connection Type
Flare
Control Type
High Limit
Product Type
Single Pressure Control
Contact Form
SPST
Pressure Range - Maximum
375 psi
Rated Voltage
120V AC, 240V AC
Pressure Range Adjustability
Fixed
Series
P100
Pressure Setting
High or Low
Minimum Operating Temperature
-20 Degrees F
Standards
C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Input Sensor Type
Pressure Sensor
Electrical Connection Type
Hardwired
Reset Type
Manual Reset

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 375 psi, Pressure Range - Minimum Not Applicable, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.