This item is Discontinued.

No Product Image Available

Pressure Swtch A/C N. 400/600N. M/R 36" (Discontinued)

  • Mfr # P20DA-117
  • Zoro # G3215401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P20DA-117
Zoro #
G3215401
UPC #
00013263419861
Country of Origin
Mexico

Dimensions

Overall Height
3 3/8 in
Overall Width
2 3/8 in
Overall Depth
2 3/8 in
Pressure Connection Size
1/4 in
Mounting Hole Diameter
1/8 in

Details

Item
Pressure Cut-Out Control
Application
High Limit, Low Limit
Series
P20
Pressure Connection Type
Sweat
Electrical Connection Type
Quick Connect Terminals
Rated Voltage
120V AC, 208V AC, 240V AC, 277V AC
Maximum Operating Temperature
140 Degrees F
Pressure Range Adjustability
Fixed
Body Material Finish
Galvanized
Element Type
Bellows
Standards
C-UL Guide No. SDFY8, SA516, UL Guide No. SDFY2
Product Type
Pressure Cut-Out Control
Reset Type
Manual Reset
Pressure Setting
High or Low
Body Material
Steel
Pressure Range - Maximum
600 psi
Switch Action
Open on Rise
Pressure Range - Minimum
400 psi

Description

Pressure Cut-Out Control, Product Type Pressure Cut-Out Control, Pressure Range - Maximum 600 psi, Pressure Range - Minimum 400 psi, Pressure Range Adjustability Fixed, Pressure Connection Type Sweat, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208V AC, 240V AC, 277V AC, Switch Action Open on Rise, Electrical Connection Type Quick Connect Terminals, Element Type Bellows, Series P20, Reset Type Manual Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.