This item is Discontinued.

Johnson Controls Pressure Transducer, 0 to 100 psi P598RCPSN101K

Pressure Transducer, 0 to 100 psi (Discontinued)

  • Mfr # P598RCPSN101K
  • Zoro # G0336441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P598RCPSN101K
Zoro #
G0336441
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in
Cable Length
6.6 ft

Details

Item
Pressure Transmitter
Series
P598
Output
0.5 to 4.5V DC
Accuracy
+/-1.5%
Electrical Connections
3-Pin Packard Connector
Features
Innovative Cavity Side MEMS Pressure Sensing, Unique Sensor Circuitry
Housing
SUS303 Stainless Steel
Power Required
4.75 to 5.25V DC
Safety Rating
Class II
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
Process Connection Type - Transmitter
SAE Flare Internal Thread
Wetted Materials - Transmitters
303 Stainless Steel
Process Connection
1/4 in Male SAE 45 Degrees Flare
Power Required - Transmitters
4.8 to 5.2V DC
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Range Units - Transmitter
psi
Wiring Entry - Transmitter
None
Output - Transmitter
0.5 to 4.5V DC
Calibration Certificate
No
Compatible With
All Media Compatible with SUS303 Stainless Steel, Including Ammonia
Includes
Transducer; 2 m (6.6 Ft) Wiring Harness With Packard Connector
Range
0 to 100 psi
Transmitter Type
Pressure Transmitter
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Max. Pressure (PSI)
100 psi
Accuracy - Transmitter
+/-1.50%
Range Values - Transmitter
0 to 100
Pressure Range (In. WC)
0 to 2768
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Response Time
5 msec
Electrical Connection
3-Pin Packard Connector
Burst Pressure
5x Range
Pressure Range
0 psi to 100 psi
Operating Temperature
-40 Degrees F to 257 Degrees F
Minimum Pressure
0 psi
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Intrinsically Safe
No
Maximum Pressure
100 psi
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Temperature
257 Degrees F
Calibration Certificate Included
No
Process Connection Gender
Male
NIST Traceable Certificate
No
Enclosure Rating
IP67
IP Rating
IP67
Pressure Units
psi
For Use With Media Type
Air Conditioning Applications, Commercial and Industrial Refrigeration
Number of Wires
3
Explosion/Fire Proof
No
Type of Pressure
Sealed Gauge
Housing Material
Stainless Steel
Process Connection Type
SAE 45 Degrees Flare
Storage Temperature Range
-40 Degrees F to 302 Degrees F (-40 Degrees C to 150 Degrees C)
Overpressure
3x Range
Standards
CE

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P598, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.