This item is Discontinued.

Johnson Controls Pressure Transducer, 0 to 750 psi P598AAPSN107C

Pressure Transducer, 0 to 750 psi (Discontinued)

  • Mfr # P598AAPSN107C
  • Zoro # G9534887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P598AAPSN107C
Zoro #
G9534887
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Process Connection Size - Transmitter
1/8 in
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
P598
Output
4 to 20mA DC
Accuracy
+/-1.50% of Full Scale
Electrical Connections
3-Pin Packard Connector
Features
Innovative Cavity Side MEMS Pressure Sensing, Unique Sensor Circuitry
Housing
SUS303 Stainless Steel
Power Required
12 to 33V DC
Calibration Certificate
No
Range
0 to 750 psi
Electrical Connections - Transmitter
Packard Connector
Process Connection Type - Transmitter
MNPT
Output - Transmitter
4 to 20mA DC
Range Values - Transmitter
0 to 750
Range Units - Transmitter
psi
Power Required - Transmitters
9 to 32V DC
Compatible With
All Media Compatible with SUS303 Stainless Steel, Including Ammonia
Transmitter Type
Pressure Transmitter
Pressure Range (In. WC)
0 to 20,780
Wiring Entry - Transmitter
None
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Wetted Materials - Transmitters
303 Stainless Steel
Max. Pressure (PSI)
750 psi
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Accuracy - Transmitter
+/-1.50%
Burst Pressure
5x Range
Type of Pressure
Sealed Gauge
Overpressure
3x Range
Housing Material
Stainless Steel
Process Connection Gender
Male
Electrical Connection
3-Pin Packard Connector
IP Rating
IP67
Pressure Units
psi
Minimum Pressure
0 psi
NIST Traceable Certificate
No
Process Connection Type
NPT
Minimum Operating Temperature
-40 Degrees F
Response Time
5 msec
Number of Wires
3
Maximum Operating Temperature
257 Degrees F
Calibration Certificate Included
No
For Use With Media Type
Air Conditioning Applications, Commercial and Industrial Refrigeration
Explosion/Fire Proof
No
Fitting Material
Stainless Steel
Maximum Pressure
750 psi
Storage Temperature Range
-40 Degrees F to 302 Degrees F (-40 Degrees C to 150 Degrees C)
Standards
CE
Intrinsically Safe
No
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Process Media Temperature - Minimum
-40 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Type Measured
Sealed Gauge
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Maximum
750 psi
Output Power
4 to 20mA DC
Input Voltage
12 to 33V DC
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 750 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 12 to 33V DC, IP Rating IP67, Series P598, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.