This item is Discontinued.

Johnson Controls Pressure Transducer, 0 to 750 psi P598VCPSN107K

Pressure Transducer, 0 to 750 psi (Discontinued)

  • Mfr # P598VCPSN107K
  • Zoro # G0337010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P598VCPSN107K
Zoro #
G0337010
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
3 yr
Process Connection Size
1/4 in
Cable Length
6.6 ft

Details

Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
303 Stainless Steel
Range Values - Transmitter
0 to 750
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-1.50%
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
Power Required - Transmitters
12 to 33V DC
Process Connection Type - Transmitter
SAE Flare Internal Thread
Output - Transmitter
0 to 10V DC
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Wiring Entry - Transmitter
None
Item
Pressure Transmitter
Pressure Range (In. WC)
0 to 20,780
Compatible With
All Media Compatible with SUS303 Stainless Steel, Including Ammonia
Process Connection
1/4 in SAE 45 Degrees Flare Internal Thread
Calibration Certificate
No
Range
0 to 750 psi
Housing
SUS303 Stainless Steel
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with SUS303 Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Includes
6 ft 6 in Wiring Harness
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Max. Pressure (PSI)
750 psi
Overpressure
3x Range
Housing Material
Stainless Steel
Response Time
5 msec
Enclosure Rating
IP67
Minimum Pressure
0 psi
Pressure Units
psi
Pressure Range
0 psi to 750 psi
Calibration Certificate Included
No
Electrical Connection
3-Pin Packard Connector
Maximum Pressure
750 psi
Intrinsically Safe
No
Operating Temperature
-40 Degrees F to 257 Degrees F
Maximum Operating Temperature
257 Degrees F
Minimum Operating Temperature
-40 Degrees F
Explosion/Fire Proof
No
Burst Pressure
5x Range
IP Rating
IP67
Type of Pressure
Sealed Gauge
Storage Temperature Range
-40 Degrees F to 302 Degrees F (-40 Degrees C to 150 Degrees C)
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Process Connection Gender
Male
Fitting Material
Stainless Steel
Standards
CE
Number of Wires
3
Series
P598
NIST Traceable Certificate
No
Process Connection Type
SAE 45 Degrees Flare
For Use With Media Type
Air Conditioning Applications, Commercial and Industrial Refrigeration

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 750 psi, Electrical Connections 3-Pin Packard Connector, Output 0 to 10V DC, Accuracy +/-1.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 12 to 33V DC, IP Rating IP67, Series P598, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.