Zoro Homepage

Pressure Transducer, 0 to 754 PSI

  • Mfr # P266SNR-2C

  • Zoro # G5126712


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Ambient Temp. Range (C)
-40 to 60
Controls
Single Stage Condenser Fans
Pressure
0 to 754 PSI
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266SNR-2C
Zoro #
G5126712
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Overall Depth
2 3/4 in
Sensor Cable Length
6.6 ft
Overall Width
7 in
Overall Height
6 1/4 in

Details

Ambient Temp. Range (C)
-40 to 60
Controls
Single Stage Condenser Fans
Pressure
0 to 754 PSI
Item
Pressure Transducer
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP54
Application
Condenser Fans, Refrigeration
Series
P266
Process Connection Type
SAE
Pressure Range - Maximum
754 psig
Maximum Operating Temperature
140 Degrees F
Standards
C-Tick Compliant (N1813), cULus File E244421, CE Listed, FCC to CFR47 Part 15,Subpart B Class A
Pressure Range - Minimum
0 psig
Housing Material
Aluminum
NEMA Rating
3R
Weight
2.2 lb
Product Type
Electronic Pressure Transducer
Power Required
5V DC
Process Connection Gender
Female

Description

Pressure Transducer, Power Required 5V DC, NEMA Rating 3R, Overall Depth 2 3/4 in, Overall Height 6 1/4 in, Overall Width 7 in, Product Type Electronic Pressure Transducer, Sensor Cable Length 6.6 ft, Standards C-Tick Compliant (N1813), cULus File E244421, CE Listed, FCC to CFR47 Part 15,Subpart B Class A, Application Condenser Fans, Refrigeration, Pressure Range - Minimum 0 psig, Pressure Range - Maximum 754 psig, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.