Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, 304L SS, 0 to 100 psi

  • Mfr # P599AAPS101K

  • Zoro # G0336469


product price: $168.92
/ea
Free Shipping & Returns

Key Features

Series
P599
Output
4 to 20mA DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P599AAPS101K
Zoro #
G0336469
UPC #
662011654322
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Process Connection Size - Transmitter
1/8 in
Cable Length
6.5 ft
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
P599
Output
4 to 20mA DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
Power Required
9 to 32V DC
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Range Values - Transmitter
0 to 100
Range Units - Transmitter
psi
Transmitter Type
Pressure Transmitter
Power Required - Transmitters
9 to 32V DC
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Max. Pressure (PSI)
100 psi
Process Connection Type - Transmitter
MNPT
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
Output - Transmitter
4 to 20mA DC
Wiring Entry - Transmitter
None
Calibration Certificate
No
Accuracy - Transmitter
+/-1.50%
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Range
0 to 100 psi
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Wetted Materials - Transmitters
304L Stainless Steel
Pressure Range (In. WC)
0 to 2768
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Includes
Transducer; 2 m (6.6 Ft) Wiring Harness With Packard Connector
Minimum Pressure
0 psi
Standards
CE, RoHS, UL Listed
Process Connection Gender
Male
Maximum Pressure
100 psi
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Intrinsically Safe
No
Pressure Units
psi
Type of Pressure
Sealed Gauge
Explosion/Fire Proof
No
Calibration Certificate Included
No
Fitting Material
Stainless Steel
IP Rating
IP67
Electrical Connection
3-Pin Packard Connector
Number of Wires
2
Minimum Operating Temperature
-40 Degrees F
Housing Material
Stainless Steel
Maximum Operating Temperature
212 Degrees F
For Use With Media Type
Refrigerants
NIST Traceable Certificate
No
Process Connection Type
NPT
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Burst Pressure
259 bar
Overpressure
3x Range
Response Time
5 msec
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
4 to 20mA DC
Input Voltage
9 to 32V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi
Pressure Type Measured
Sealed Gauge
Process Media Temperature - Maximum
212 Degrees F
Pressure Measurement - Maximum
100 psi
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 9 to 32V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.