Zoro Homepage

Pressure Transducer, 304L SS, 0 to 100 psi

  • Mfr # P599RAPS101K

  • Zoro # G0336520


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Series
P599
Output
0.5 to 4.5V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P599RAPS101K
Zoro #
G0336520
UPC #
662011654391
Country of Origin
Mexico

Dimensions

Process Connection Size - Transmitter
1/8 in
Manufacturers Warranty Length
3 yr
Cable Length
6.5 ft
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
P599
Output
0.5 to 4.5V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
Power Required
4.75 to 5.25V DC
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Pressure Range (In. WC)
0 to 2768
Range Values - Transmitter
0 to 100
Wiring Entry - Transmitter
None
Max. Pressure (PSI)
100 psi
Includes
Transducer; 2 m (6.6 Ft) Wiring Harness With Packard Connector
Power Required - Transmitters
4.8 to 5.2V DC
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Calibration Certificate
No
Process Connection Type - Transmitter
MNPT
Range
0 to 100 psi
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Range Units - Transmitter
psi
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Accuracy - Transmitter
+/-1.50%
Transmitter Type
Pressure Transmitter
Wetted Materials - Transmitters
304L Stainless Steel
Output - Transmitter
0.5 to 4.5V DC
Minimum Pressure
0 psi
Maximum Pressure
100 psi
Explosion/Fire Proof
No
Burst Pressure
259 bar
Intrinsically Safe
No
Housing Material
Stainless Steel
Response Time
5 msec
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Stainless Steel
Type of Pressure
Sealed Gauge
IP Rating
IP67
Calibration Certificate Included
No
Process Connection Type
NPT
Electrical Connection
3-Pin Packard Connector
For Use With Media Type
Refrigerants
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Maximum Operating Temperature
212 Degrees F
NIST Traceable Certificate
No
Pressure Units
psi
Number of Wires
2
Standards
CE, RoHS, UL Listed
Process Connection Gender
Male
Overpressure
3x Range
Input Voltage
4.75 to 5.25V DC
Pressure Type Measured
Sealed Gauge
Process Media Temperature - Maximum
212 Degrees F
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Output Power
0.5 to 4.5V DC
Pressure Measurement - Maximum
100 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0.5 to 4.5V DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 4.75 to 5.25V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.