Industrial Pressure Gauge, 0 to 5,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ1532-DRY
  • Zoro # G1604940
product price: 
$
39.69
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFQ1532-DRY
Zoro #
G1604940
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Depth
1.449 in
Case Diameter
3.917 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Metallic
Socket Material
316 Stainless Steel
Gauge Application
Corrosion-Resistant Case
Case Material
304 Stainless Steel
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 35,000
Gauge Primary Range Smallest Graduation
500/5000
Gauge Primary Range Numbered Graduations
1000/10000
For Use With
Media Compatible with 316L Stainless Steel
Features
Ring Terminal
Standards
ASME, CRN
Connection Type
MNPT
Gauge Case Liquid
None
Pressure Range Type
Pressure
Movement Material
Stainless Steel
Bezel Material
304 Stainless Steel
Includes Vent Plug
Yes
Non-Sparking
No
Secondary Scale Units
kPa
Removable Bezel
Yes
Case Construction
Welded Joint
Includes Calibration Certificate
No
Bezel Gasket Material
Silicone
Pointer Color
Black
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 35,000 kPa
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dry Dampening Feature
None
Compatible Process Media
Air, Water
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Dial Color
White
Pointer Material
Aluminum
Vibration Resistance
Field-Fillable
Field Fillable
Yes
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 200 Degrees F
Dial Face Material
Aluminum
Bezel Mounting Type
Crimped
Accuracy Scale
Full Scale
Scale Type
Dual
Operating Temperature Range
-40 Degrees to 200 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
5,000 psi
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Maximum
35,000 kPa
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 5,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.