Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, 304L SS, 0 to 100 psi

  • Mfr # P599VAPS101K

  • Zoro # G0336898


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Series
P599
Output
0 to 10V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P599VAPS101K
Zoro #
G0336898
UPC #
662011654483
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Process Connection Size - Transmitter
1/8 in
Cable Length
6.5 ft
Process Connection Size
1/8 in

Details

Item
Pressure Transmitter
Series
P599
Output
0 to 10V DC
Accuracy
+/-1.50%
Electrical Connections
3-Pin Packard Connector
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Housing
304L Stainless Steel
Power Required
12 to 33V DC
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Electrical Connections - Transmitter
Packard Connector with 6-1/2 ft Wiring Harness
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Range
0 to 100 psi
Range Values - Transmitter
0 to 100
Accuracy - Transmitter
+/-1.50%
Max. Pressure (PSI)
100 psi
Transmitter Type
Pressure Transmitter
Wiring Entry - Transmitter
None
Output - Transmitter
0 to 10V DC
Pressure Range (In. WC)
0 to 2768
Range Units - Transmitter
psi
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Calibration Certificate
No
Wetted Materials - Transmitters
304L Stainless Steel
Includes
Transducer; 2 m (6.6 Ft) Wiring Harness With Packard Connector
Power Required - Transmitters
12 to 33V DC
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Process Connection Type - Transmitter
MNPT
Overpressure
3x Range
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Housing Material
Stainless Steel
Explosion/Fire Proof
No
Minimum Pressure
0 psi
Pressure Units
psi
Intrinsically Safe
No
Type of Pressure
Sealed Gauge
Process Connection Gender
Male
Burst Pressure
259 bar
Number of Wires
2
Maximum Pressure
100 psi
Maximum Operating Temperature
212 Degrees F
Response Time
5 msec
Electrical Connection
3-Pin Packard Connector
Process Connection Type
NPT
NIST Traceable Certificate
No
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67
Calibration Certificate Included
No
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
For Use With Media Type
Refrigerants
Standards
CE, RoHS, UL Listed
Fitting Material
Stainless Steel
Pressure Measurement - Minimum
0 psi
Input Voltage
12 to 33V DC
Output Power
0 to 10V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Maximum
212 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Pressure Type Measured
Sealed Gauge
Pressure Measurement - Maximum
100 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 3-Pin Packard Connector, Output 0 to 10V DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/8 in, Process Connection Type NPT, Power Required 12 to 33V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Fitting Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.