Shop JOHNSON CONTROLS

Pressure Transducer, 304L SS, 0 to 500 psi

  • Mfr # P599ACPS105C

  • Zoro # G9536138


product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Housing Material
Stainless Steel
Output
4 to 20mA DC
Electrical Connections
3-Pin Packard Connector
Process Connection Type
SAE 45 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P599ACPS105C
Zoro #
G9536138
UPC #
662011640790
Country of Origin
Mexico

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
3 yr
Cable Length
6.5 ft

Details

Item
Pressure Transmitter
Accuracy
+/-1.50%
Housing Material
Stainless Steel
Output
4 to 20mA DC
Electrical Connections
3-Pin Packard Connector
Process Connection Type
SAE 45 Degrees Flare
Power Required
9 to 32V DC
Response Time
5 msec
Series
P599
Loop Resistance
Minimum Between Transducer Body and Any Wire: 100 megaohm @ 500V DC
Range
0 to 500 psi
Wiring Entry - Transmitter
None
Wetted Materials - Transmitters
304L Stainless Steel
For Use With
Any Corrosive or Non-Corrosive Pressure Medium That is Compatible with 304L Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, Many Other Compatible Fluids and Gases
Pressure Range (In. WC)
0 to 13,840
Power Required - Transmitters
9 to 32V DC
Calibration Certificate
No
Process Connection Type - Transmitter
SAE Flare Internal Thread
Max. Pressure (PSI)
500 psi
Electrical Connections - Transmitter
Packard Connector
Range Values - Transmitter
0 to 500
Output - Transmitter
4 to 20mA DC
Housing
304L Stainless Steel
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-1.50%
Compatible With
All Media Compatible with 304L Stainless Steel, Including Ammonia
Operating Temp. - Transmitter
-40 Degrees to 212 Degrees F
Transmitter Type
Pressure Transmitter
Safety Rating
Class I Div. 2 Group A FCC Part 15 Class B; Class I Div. 2 Group B FCC Part 15 Class B; Class I Div. 2 Group C FCC Part 15 Class B; Class I Div. 2 Group D FCC Part 15 Class B
Features
10 Million Plus Full Scale Pressure Cycle Rated Life Span, Environmentally Protected Electronics, Industrial Duty Design
Number of Wires
2
Minimum Pressure
0 psi
NIST Traceable Certificate
No
For Use With Media Type
Refrigerants
Fitting Material
Stainless Steel
Burst Pressure
259 bar
Maximum Pressure
500 psi
IP Rating
IP67
Calibration Certificate Included
No
Overpressure
3x Range
Maximum Loop Resistance
100 Mega Ohm @ 500V DC
Type of Pressure
Sealed Gauge
Maximum Operating Temperature
212 Degrees F
Intrinsically Safe
No
Minimum Operating Temperature
-40 Degrees F
Pressure Units
psi
Explosion/Fire Proof
No
Process Connection Gender
Male
Electrical Connection
3-Pin Packard Connector
Standards
CE, RoHS, UL Listed
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Pressure Measurement - Maximum
500 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
9 to 32V DC
Pressure Measurement - Minimum
0 psi
Loop Resistance - Maximum
100 Mega Ohm @ 500V DC
Pressure Type Measured
Sealed Gauge
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
212 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 9 to 32V DC, IP Rating IP67, Series P599, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.