Zoro Homepage

Pressure Transmitter, 500 psi

  • Mfr # P499ACP-105K

  • Zoro # G003789701


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Includes
6 1/2 Ft (2 m) Wire Harness, Transducer
Series
P499
Output
4 to 20mA DC
Operating Temp.
-40 Degrees to 185 Degrees F
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P499ACP-105K
Zoro #
G003789701
UPC #
662011099253
Country of Origin
China

Dimensions

Overall Width
0.875 in
Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
3 yr
Lead Length (In.)
78.74
Cable Length
6.5 ft
Overall Length
3.19 in

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections 3-Pin Packard Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type SAE 45 Degrees Flare, Power Required 9 to 30V DC, IP Rating IP67, Series P499, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.