Zoro Homepage

Relay, Current Type, 0.72"D, 24VAC/DC Coil

  • Mfr # CRCSDP-NO-24

  • Zoro # G6323952


product price: $65.89
/ea

Key Features

Width (In.)
2.06 in
Amps AC
10A @ 125V
Accessory Group
Relay Accessories
Type
Current
Mounts On
Universal Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRCSDP-NO-24
Zoro #
G6323952
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2.06 in
Depth
0.72"
Length (In.)
0.84 in
Depth (In.)
0.72 in
Height
0.72 in
Length
0.84 in
Width
2.06 in

Details

Item
High Current Relay
Amps AC
10A @ 125V
Accessory Group
Relay Accessories
Type
Current
Mounts On
Universal Mount
Case Color
Blue
Function
Provides Higher Load Currents
Coil Volts
24V AC/DC
For Use With
Switch
Enclosure Type
Universal Mount Metal
Number of Positions
0
Standards
UL Listed
Mounting - Relay
Surface
Module Function
Higher Load Currents
Compatible Series
CSDSC

Description

High Current Relay, For Use With Switch, Module Function Higher Load Currents, Compatible Series CSDSC, Standards UL Listed, Height 0.72 in, Length 0.84 in, Width 2.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.