
Remote Bulb, SPDT -30 Degrees to + 100 Degrees 6FTcap 16a. at120V. 8a. at240 V.
Mfr # MA24
Zoro # G610035529
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Overall Width
3 in
Overall Height
3 in
Enclosure Color
Beige
Switch Type
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA24
Zoro #
G610035529
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
5 in
Overall Width
3 in
Overall Height
3 in
Details
Item
Line Voltage Thermostat
Enclosure Color
Beige
Switch Type
SPDT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.