Replacement Thermostat Cover, White
Mfr # WTL-CVR-00
Zoro # G804392957
product price: $47.49
/eaKey Features
Mounting Direction
Vertical
Compatible Manufacturer Model Number
WTL-PD1-00, WTL-PR1-00, WTL-PD2-00, WTL-PR2-00, WTL-PD3-00, WTL-PR3-00
Overall Depth
5 5/8 in
Overall Height
4 1/8 in
Includes
Blank Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTL-CVR-00
Zoro #
G804392957
UPC #
662011775140
Country of Origin
China
Dimensions
Overall Depth
5 5/8 in
Overall Height
4 1/8 in
Overall Width
2 1/8 in
Details
Item
Blank cover for WTL series thermostats
Mounting Direction
Vertical
Compatible Manufacturer Model Number
WTL-PD1-00, WTL-PR1-00, WTL-PD2-00, WTL-PR2-00, WTL-PD3-00, WTL-PR3-00
Includes
Blank Cover
Color
White
Color/Material
White, Plastic
Material
Plastic
Shape
Rectangle
Accessory Type
Replacement Thermostat Cover
Compatible Brand and Series
WLT
Description
Blank cover for WTL series thermostats, Color White, Compatible Brand and Series WLT, Compatible Grainger Part Number 793K24, 793K25, 793K26, 793K27, 793K28, 793K29, Compatible Manufacturer Model Number WTL-PD1-00, WTL-PR1-00, WTL-PD2-00, WTL-PR2-00, WTL-PD3-00, WTL-PR3-00, Includes Blank Cover, Material Plastic, Mounting Direction Vertical, Overall Depth 5 5/8 in, Overall Height 4 1/8 in, Overall Width 2 1/8 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.