Zoro Homepage

Reset Volume Controller, Black, Direct Acting and Reverse Acting

  • Mfr # P-3800-2

  • Zoro # G6103447


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
3-1/2
Connection Ports
Barbed Fittings for 3/8 in OD Polytubing
Control Type
DA/RA
Output Capability
Less than 2 psig to Supply Pressure Less 1/2 PSI
Thermostat Required for Cooling
Direct/Reverse Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-3800-2
Zoro #
G6103447
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
3-1/2
Height (In.)
4-45/64
Depth (In.)
6-13/32
Air Inlet Size
3/8 in

Details

Item
Reset Volume Controller
Connection Ports
Barbed Fittings for 3/8 in OD Polytubing
Control Type
DA/RA
Output Capability
Less than 2 psig to Supply Pressure Less 1/2 PSI
Thermostat Required for Cooling
Direct/Reverse Acting
Output Sensitivity (In. WC)
2.25 PSI / 0.01 in wc
Reset Pressure Band
3 to 10 psig
Setpoint Range Maximum (In. WC)
0.15 to 2.5
Main Air Pressure (PSIG)
13 to 25 psig
Material of Construction
Noryl
Operating Temp. Limit (F)
60 Degrees to 85 Degrees F
Thermostat Required for Heating
Direct/Reverse Acting
Setpoint Range Minimum (In. WC)
0 to 0.9
Air Consumption
25 scim
Color
Black
Includes
Mounting Bracket
Air Consumption (SCFM)
0.019
Type
Direct Acting and Reverse Acting
Standards
RoHS Compliant
Application
Cooling, Heating
Controller Type
Direct Acting, Reverse Acting
Minimum Setpoint Range Minimum
0 to 0.9 in wg
Maximum Setpoint Range
0.15 to 3.2 in wg
Air Inlet Type
Barb
Product Type
Reset Volume Controller
Controller Action
Direct/Reverse Acting
Output Pressure Capability
20 psig to Supply Pressure
Reset Start Point Minimum Setting
3 psi
Series
3800
Weight
1 lb
Signal Pressure - Maximum
10 psig
Minimum Air Pressure
13 psi
Housing Color
Black
Minimum Operating Temperature
60 Degrees F
Mounting Orientation
Horizontal, Vertical
Maximum Air Pressure
25 psi
Maximum Operating Temperature
85 Degrees F
Reset Start Point Maximum Setting
10 psi
Housing Material
Noryl
Output Sensitivity
2.25 psi / 0.01 in wc
Reset Start Point Factory Setting
3 psi
Damper Action
Normally Open or Normally Closed

Description

Reset Volume Controller, Thermostat Required for Cooling Direct/Reverse Acting, Thermostat Required for Heating Direct/Reverse Acting, Reset Start Point Factory Setting 3 psi, Minimum Air Pressure 13 psi, Maximum Air Pressure 25 psi, Minimum Setpoint Range Minimum 0 to 0.9 in wg, Maximum Setpoint Range 0.15 to 3.2 in wg, Reset Start Point Minimum Setting 3 psi, Reset Start Point Maximum Setting 10 psi, Air Consumption 25 scim, Signal Pressure - Maximum 10 psig

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.