Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rib 10A 2 Spdt 1030 Vacdc, 120 Vac

  • Mfr # RIBU2C

  • Zoro # G0835250


product price: $61.56
/ea

Key Features

Item - Relay
Prewired Relay
Coil Volts
10 to 30VAC/DC, 120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBU2C
Zoro #
G0835250
UPC #
-
Country of Origin
United States

Details

Item - Relay
Prewired Relay
Coil Volts
10 to 30VAC/DC, 120VAC
Item
Rib 10A 2 Spdt 1030 Vacdc,120 Vac

Description

Rib 10A 2 Spdt 1030 Vacdc,120 Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.