Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rib 20Amp Spdt 24 Vac Dc, 120 Vac

  • Mfr # RIB2401B

  • Zoro # G0571658


product price: $49.28
/ea

Key Features

Item - Relay
Prewired Relay
Coil Volts
24VAC/DC, 120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB2401B
Zoro #
G0571658
UPC #
-
Country of Origin
United States

Details

Item - Relay
Prewired Relay
Coil Volts
24VAC/DC, 120VAC
Item
Rib 20Amp Spdt 24 Vac Dc,120 Vac

Description

Rib 20Amp Spdt 24 Vac Dc,120 Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.