Zoro Homepage

Rib Hi Low Sep 20A Spst, Hoa 24Vacdc

  • Mfr # RIBT24SB

  • Zoro # G0652471


product price: $66.39
/ea

Key Features

Fits Brand
Johnson Controls
Voltage
24VAC/VDC
Features
Operating Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBT24SB
Zoro #
G0652471
UPC #
-
Country of Origin
United States

Details

Fits Brand
Johnson Controls
Item
Rib Hi Low Sep 20A Spst,Hoa 24Vacdc
Voltage
24VAC/VDC
Features
Operating Temperature

Description

Rib Hi Low Sep 20A Spst,Hoa 24Vacdc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.