Rib4In Trackmt 15A Spst, Hoa 24 Vacdc
Mfr # RIBM24S
Zoro # G0652401
product price: $28.46
/eaKey Features
Fits Brand
Johnson Controls
Voltage
24VAC/VDC
Features
Operating Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBM24S
Zoro #
G0652401
UPC #
-
Country of Origin
United States
Details
Fits Brand
Johnson Controls
Item
Rib4In Trackmt 15A Spst,Hoa 24 Vacdc
Voltage
24VAC/VDC
Features
Operating Temperature
Description
Rib4In Trackmt 15A Spst,Hoa 24 Vacdc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.