Zoro Homepage

Single Pressure Control, Low Pressure

  • Mfr # P100AP-201C

  • Zoro # G0525052


product price: $41.69
/ea

Key Features

Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Female Flare Nut
Connection
48 in Wire leads, Stripped Ends
Type
Low Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100AP-201C
Zoro #
G0525052
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Overall Depth
2 1/2 in

Details

Item
Single Pressure Control
Switch Type
SPST
Switch Action
Open on Fall
Pressure Connection
1/4 in Female Flare Nut
Connection
48 in Wire leads, Stripped Ends
Type
Low Pressure
Range (PSI)
Close 32, Open 10
Close (PSI)
32
Open (PSI)
10 psi
Reset
Auto
Application
Fan Cycling
Mounting
Direct Schrader Valve
Function
Compressor Cycling-Auto Reset, Low Pressure Switch-Loss of Charge
Enclosure
NEMA 1
Differential Pressure (PSI)
22
Includes
Built-in Schraeder Depressor
Pressure Range - Maximum
32 psi
Pressure Connection Type
Flare
Pressure Setting
High or Low
Series
P100
Maximum Operating Temperature
150 Degrees F
Rated Voltage
120V AC, 240V AC
Pressure Range - Minimum
10 psi
Minimum Operating Temperature
-20 Degrees F
Input Sensor Type
Pressure Sensor
NEMA Rating
1
Reset Type
Automatic Reset
Pressure Connection Gender
Female
Pressure Type
Differential
Product Type
Single Pressure Control
Contact Form
SPST
Element Type
Diaphragm
Control Type
Low Cutout
Electrical Connection Type
Hardwired
Standards
C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Pressure Range Adjustability
Fixed

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 32 psi, Pressure Range - Minimum 10 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.