Zoro Homepage

Spring Kit

  • Mfr # V-4332-6001

  • Zoro # G5069662


product price: $55.69
/ea

Key Features

For Use With
Mfr. No. V-3212, V-3970, V-4322 (1/2 in, 3/4 in) V-4332, V-4333, V-4334 (1/2 in), and VT Series Valves with V-3000-1 or V-3000-2 Actuators
Includes
Lock Screw, Lower Spring Seat, Spring, Stem Extension, Upper Spring Seat
Maximum Operating Pressure
8 psi
Product Type
Spring Kit
Minimum Operating Pressure
4 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-4332-6001
Zoro #
G5069662
UPC #
-
Country of Origin
Mexico

Dimensions

Compatible Valve Size
1/2 in

Details

Item
Spring Kit
For Use With
Mfr. No. V-3212, V-3970, V-4322 (1/2 in, 3/4 in) V-4332, V-4333, V-4334 (1/2 in), and VT Series Valves with V-3000-1 or V-3000-2 Actuators
Includes
Lock Screw, Lower Spring Seat, Spring, Stem Extension, Upper Spring Seat
Maximum Operating Pressure
8 psi
Product Type
Spring Kit
Minimum Operating Pressure
4 psi
Compatible Manufacturer Model Number
V-3000-1, V-3000-2, V-3212, V-3970, V-4322, V-4332, V-4333, V-4334
Compatible Product Type
Valves
Stroke
5/16 in

Description

Spring Kit, Compatible Grainger Part Number 242L79, 36T148, 41P639, Compatible Manufacturer Model Number V-3000-1, V-3000-2, V-3212, V-3970, V-4322, V-4332, V-4333, V-4334, Compatible Product Type Valves, Compatible Valve Size 1/2 in, Includes Lock Screw, Lower Spring Seat, Spring, Stem Extension, Upper Spring Seat, Maximum Operating Pressure 8 psi, Minimum Operating Pressure 4 psi, Product Type Spring Kit, Stroke 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.