Stage Module, Wall or DIN Rail, -34 to 66 F Degrees, SPDT, 120V AC; 208/240V AC

  • Mfr # S350AB-1C

  • Zoro # G6433883


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Differential
0.5 Degrees to 17 Degrees F
Height
5"
Number of Relay Inputs
0
Mounting Location
Wall or DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S350AB-1C
Zoro #
G6433883
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5"
Width (In.)
2 3/8 in
Depth (In.)
2 3/8 in
Height (In.)
5 in
Overall Length
2 3/8 in
Width
2-3/8"
Depth
2-3/8"
Overall Height
5 in
Overall Depth
2 3/8 in
Overall Width
2 3/8 in

Details

Item
Stage Module
Color
Blue
Differential
0.5 Degrees to 17 Degrees F
Number of Relay Inputs
0
Mounting Location
Wall or DIN Rail
Voltage
120V AC; 208/240V AC
Switch Type
SPDT
Type
Heating/Cooling
For Use With
Stand Alone Device or in Conjunction with System 350 Plug-In Accessory Modules to Control a Variety of Single or Multiple Stage HVAC and Refrigeration Pressure Control Applications
Thermostat Switch Type
SPDT
Contact Rating Resistive @ 240V
10A
Contact Rating Resistive @ 120V
10A
Full Load Amps @ 120VAC
15A
Enclosure Type
NEMA 1
Control Range
-34 to 66 F Degrees
Input Voltage
120V AC, 240V AC
Number of Switches
1
Number of Stages
1
Mounting
Wall or DIN Rail
Full Load Amps @ 240VAC
4.9A
Application
Beverage Coolers, Chiller Control, Cooling Tower Control, Frozen/Refrigerated Food Cases, Temperature Sensing and Control
Standards
CCN XAPX, UL Listed
Number of Relay Outputs
0
Agency Compliance
UL E27734, cUL E27734
Contact Rating Resistive @ 277V
10A
Function
Staging of Boilers or Chillers, Staging of Refrigeration Compressors
Features
On/Off Electronic Pressure Control with Single-Pole, Double-Throw Relay Output and LED Indication
Voltage Range
24 to 240VAC
Terminal Designations
N/O
Compatible Manufacturer Model Number
A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C
Compatible Brand and Series
Johnson Controls S350A Series
Accessory Type
Temp. Stage Module
Compatible with Series
A350, A350E, A350P, A350R
Product Type
Temperature Stage Module
Compatible with Manufacturer Model Number
A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C
Compatible Manufacturer Part Number
A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C
For Use With Mfr. Model Number
A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C
Compatible with Manufacturer Model No.
A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C
Compatible with Mfr. Model No.
A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C
For Use with Mfr Model Number
A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C
Compatible Pump Manufacturer Part Number
A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C
Compatible Mfr. Model Number
A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C

Description

Stage Module, Input Voltage 120V AC, 240V AC, Overall Height 5 in, Overall Width 2 3/8 in, Compatible with Series A350, A350E, A350P, A350R, Compatible with Grainger Part Number 36P546, 36P547, 36P548, 41X169, 58YG76, Compatible with Manufacturer Model Number A350AA-1C, A350AA-2C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, Standards CCN XAPX, UL Listed, Product Type Temperature Stage Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.