Steam Pressure Control, 0-150 lb
Mfr # P47AA-13C
Zoro # G6139393
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Min. Wire Size (AWG)
22
Agency Compliance
UL
Height (In.)
3 1/4 in
Resistive Amps @ 120V
16 A
For Use With
Steam Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P47AA-13C
Zoro #
G6139393
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Wire Size (AWG)
22
Height (In.)
3 1/4 in
Length (In.)
4 in
Width (In.)
2 3/8 in
Overall Height
3 1/4 in
Overall Width
4 in
Overall Depth
2 3/8 in
Description
Steam Pressure Control, Maximum Pressure Setting 150 psi, Minimum Pressure Setting 0 psi, Maximum Differential Pressure Setting 50 psi, Minimum Differential Pressure Setting 12 psi, Switch Action Open on Rise, Product Type Steam Pressure Limit Control, Maximum Overpressure Rating 325 psig, Maximum Operating Temperature 124 Degrees F, Contact Form SPST, Full Load Current @ 120V AC 16 A, Full Load Current @ 240V AC 8 A, Locked Rotor Current @ 120V 96 A, Resistive Amps @ 120V AC 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.