This item is Discontinued.

Johnson Controls Tee 1/4Bx1/4Bx1/8M .005 R-3710-3105

Tee 1/4Bx1/4Bx1/8M .005 (Discontinued)

  • Mfr # R-3710-3105
  • Zoro # G4184111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-3710-3105
Zoro #
G4184111
UPC #
-
Country of Origin
Mexico

Dimensions

Orifice Size
0.25 mm
Connection Size
1/8 in, 1/4 in
Connection Size/Type
(1) 1/8 in, NPT, (2) 1/4 in, Barbed

Details

Item
Tee
Color
Red
Material
Plastic
Fitting Type
T-Fitting
Maximum Temperature
180 Degrees F
Output Flow Capacity @ 20 psig
25 scim
Maximum Pressure
25 psig
Connection Type
Barbed, NPT

Description

Tee, Color Red, Connection Size 1/8 in, 1/4 in, Connection Type Barbed, NPT, Fitting Type T-Fitting, Material Plastic, Orifice Size 0.25 mm, Output Flow Capacity @ 20 psig 25 scim, Maximum Pressure 25 psig, Maximum Temperature 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.