Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp 30/100F, Diff 3 - 12 Adj, SPDT

  • Mfr # A19BBC-6

  • Zoro # G3203930


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Switch Action
Open on Rise
Enclosure NEMA Rating
1
Overall Height
4 3/8 in
Number of Heating Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19BBC-6
Zoro #
G3203930
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Overall Width
2 1/8 in
Bulb Diameter
1/2 in
Bulb Length
8 in
Overall Depth
2 1/8 in
Capillary Length
6 ft

Details

Item
Temperature Control
Switch Type
SPDT
Switch Action
Open on Rise
Enclosure NEMA Rating
1
Number of Heating Stages
1
Temperature Differential
6
Application
Heat or Cool
Temperature Scale
Fahrenheit
Minimum Control Temperature
30 Degrees F
Differential Type
Fixed
Maximum Control Temperature
100 Degrees F
Number of Cooling Stages
1
Enclosure Material
Steel
Thermostat Type
Line Voltage Mechanical
Maximum Operating Temperature
140 Degrees F

Description

Temp 30/100F,Diff 3 - 12 Adj,SPDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.