Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Coiled Bulb Temp Ctrl, -35/40C

  • Mfr # A19BBC-4

  • Zoro # G3203897


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Switch Action
Open on Rise
Bulb Length
8 in
Temperature Scale
Fahrenheit
Overall Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19BBC-4
Zoro #
G3203897
UPC #
-
Country of Origin
Mexico

Dimensions

Bulb Length
8 in
Overall Depth
2 1/8 in
Overall Width
2 1/8 in
Bulb Diameter
1/2 in
Overall Height
4 3/8 in
Capillary Length
6 ft

Details

Item
Temperature Control
Switch Type
SPDT
Switch Action
Open on Rise
Temperature Scale
Fahrenheit
Maximum Operating Temperature
140 Degrees F
Enclosure NEMA Rating
1
Enclosure Material
Steel
Minimum Control Temperature
-31 Degrees F
Number of Cooling Stages
1
Application
Heat or Cool
Temperature Differential
6
Maximum Control Temperature
104 Degrees F
Number of Heating Stages
1
Thermostat Type
Line Voltage Mechanical
Differential Type
Fixed

Description

Temp Coiled Bulb Temp Ctrl,-35/40C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.