Zoro Homepage

Temp Sensor Wallplate, Bacnet W/Logo

  • Mfr # TE-6310F-0

  • Zoro # G0559505


product price: $62.59
/ea

Key Features

Material
Stainless Steel
Includes
Mounting Plate, Integral NPT Adaptor, Cover, Retainer for the Sensor Holder, Sensor Probe
Height
4.5 in
Number of Wires
2
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6310F-0
Zoro #
G0559505
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.5 in
Overall Height
4 1/2 in
Width
2 3/4 in
Overall Width
2 3/4 in

Details

Item
Temperature Sensor
Material
Stainless Steel
Includes
Mounting Plate, Integral NPT Adaptor, Cover, Retainer for the Sensor Holder, Sensor Probe
Number of Wires
2
Minimum Operating Temperature
32 Degrees F
Sensor Shape
Rectangle
Compatible Brand and Series
TE-6300 Series
Minimum Temperature
32 Degrees F
Indoor/Outdoor
Indoor
Maximum Temperature
104 Degrees F
Maximum Operating Temperature
104 Degrees F
Temperature Accuracy
+/-0.34 Degrees F
Application
Temperature Monitoring
Electrical Connection Type
Hardwired
Includes Temperature Sensor
Yes
Housing Material
Steel
Display Type
None
Sensing Element Type
Nickel
Product Type
Temperature Sensor
Maximum Sensing Temperature
220 Degrees F
Housing Type
Flush Mount
Loop Resistance
1k ohm
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Sensing Temperature
-50 Degrees F
Measurement Type
Single

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Flush Mount, Housing Material Steel, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 220 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single, Mounting Location Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.