Temperature 20-90F 10Cap SPST Noenclsr
Mfr # A19AGA-2
Zoro # G3203623
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Switch Type
SPST
Switch Action
Open on Rise
Number of Heating Stages
1
Bulb Diameter
1/2 in
Thermostat Type
Line Voltage Mechanical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A19AGA-2
Zoro #
G3203623
UPC #
-
Country of Origin
Mexico
Dimensions
Bulb Diameter
1/2 in
Overall Depth
2 1/8 in
Overall Width
2 1/8 in
Overall Height
4 3/8 in
Capillary Length
6 ft
Bulb Length
8 in
Details
Item
Temperature Control
Switch Type
SPST
Switch Action
Open on Rise
Number of Heating Stages
1
Thermostat Type
Line Voltage Mechanical
Maximum Control Temperature
90 Degrees F
Temperature Differential
6
Enclosure Material
Steel
Differential Type
Fixed
Number of Cooling Stages
1
Minimum Control Temperature
200 Degrees F
Application
Heat or Cool
Temperature Scale
Fahrenheit
Maximum Operating Temperature
140 Degrees F
Enclosure NEMA Rating
1
Description
Temperature 20-90F 10Cap SPST Noenclsr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.