Zoro Homepage

Temperature Control, Heat or Cool, 30 to 110F, 24 to 277V AC

  • Mfr # A28PA-2C

  • Zoro # G0942956


product price: $456.52
/ea
Sold in multiples of 10 for $4,565.20
Free Shipping & Returns

Key Features

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
(2) SPDT
Temperature Control Range
30 to 110 Degrees F
Voltage
24 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A28PA-2C
Zoro #
G0942956
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7-3/8 in
Overall Depth
3-3/8 in
Overall Width
2-13/16 in

Description

Temperature Control 30/110F 1/43C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.