Zoro Homepage

Temperature Sensor, Gray, Resistance Tolerance +/-1.0%

  • Mfr # TE-6000-1

  • Zoro # G4683007


product price: $45.85
/ea

Key Features

Material
Copper
Color
Gray
Height
0.25 in
Nominal Sensor Ohms @ 75F
1k
Remarks
Resistance Tolerance +/-1.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6000-1
Zoro #
G4683007
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.25 in
Dia. (In.)
1/4 in
Length (In.)
36 in
Cable Length
10 ft
Width
1 7/8 in
Overall Height
1/4 in
Sensor Diameter
1/4 in
Depth
1/4 in
Overall Depth
1/4 in
Overall Width
1 7/8 in

Details

Item
Temperature Sensor
Material
Copper
Color
Gray
Nominal Sensor Ohms @ 75F
1k
Remarks
Resistance Tolerance +/-1.0%
Sensor Type
1k ohm Nickel
Maximum Operating Temperature
250 Degrees F
Compatible Brand and Series
System 450 Control Modules, TE-6001 Hardware Assemblies
Indoor/Outdoor
Indoor/Outdoor
Minimum Operating Temperature
-50 Degrees F
Corrosion Resistant
Yes
Application
Temperature
Minimum Temperature
-50 Degrees F
Electrical Connection Type
Hardwired
Sensor Shape
Round
Maximum Temperature
250 Degrees F
Number of Wires
2
Includes Temperature Sensor
Yes
For Use With Building Automation Systems
Building Automation System Compatible
Maximum Sensing Temperature
250 Degrees F
Housing Type
Conduit Box
Measurement Type
Averaging
Series
TE-6000
Loop Resistance
1k ohm
Product Type
Temperature Sensor
Temperature Accuracy
+/-1.00%
Housing Color
Gray
Minimum Sensing Temperature
-50 Degrees F
Sensing Element Type
Nickel

Description

Temperature Sensor, Sensing Element Type Nickel, Housing Type Conduit Box, Housing Color Gray, Temperature Accuracy +/-1.00 Percent, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Averaging, Mounting Location Any Position, Overall Depth 1/4 in, Overall Height 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.