Shop All Thermostat Guards and Accessories
Johnson Controls
Temperature Sensor
Mfr # HT-68P3-0N000
Zoro # G2712991
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any BAS/DDC System
- Type 10k ohm Minimum
- Display Type None
- Housing Type Conduit Box
- Electrical Connection Type Hardwired
Product Information
- Brand Johnson Controls
- MFR # HT-68P3-0N000
- Zoro # G2712991
- Country of Origin Finland
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 8 1/8 in |
Overall Width | 4 7/8 in |
Details
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Product Type Outdoor Temperature and Humidity Sensor, Maximum Sensing Temperature 140 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 600 ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36 Portable Evaporative Cooler, Direct Drive, 3 Speed, 74 Gal. Capacity (293132)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC602-2)
- WHITE-RODGERS 3L03-140 Limit Switch (3L03-140)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-1)
- JOHNSON CONTROLS Power Module, Gray (C450YNN-1C)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-67PP-0N00)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3' (TE-636S-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Metal 8' (TE-6311M-1)
- ZORO SELECT Universal Thermostat Guard, Tan, Steel (13J042)
- Johnson Controls Thermostats