Zoro Homepage

Temperature Sensor, Nickel 1k ohm, Outdoor Air 3'

  • Mfr # TE-6313P-1

  • Zoro # G4703124


product price: $41.99
/ea

Key Features

Includes
Well Adaptor
Type
Nickel 1k ohm, Outdoor Air 3 in
For Use With
Any BAS/DDC System
Probe Length
3 in
Compatible with Brand
Johnson Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6313P-1
Zoro #
G4703124
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
3 in
Overall Height
6 in
Overall Width
3 1/2 in
Overall Depth
4 1/2 in

Details

Item
Temperature Sensor
Includes
Well Adaptor
Type
Nickel 1k ohm, Outdoor Air 3 in
For Use With
Any BAS/DDC System
Compatible with Brand
Johnson Controls
Sensing Element Type
Nickel
Maximum Operating Temperature
122 Degrees C
Compatible with Series
TE-6300
Compatible with Manufacturer Model Number
TE-6300P
Loop Resistance
1k ohm
Product Type
Outdoor Temperature Sensor
Maximum Sensing Temperature
220 Degrees C
Minimum Sensing Temperature
50 Degrees C
Housing Material
Plastic
Electrical Connection Type
Hardwired
Housing Type
Conduit Box
Sensor Accuracy
+/-0.34 Degrees F
Measurement Type
Single
Temperature Accuracy
+/-0.34 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Series
TE-6300
Display Type
None
Minimum Operating Temperature
-50 Degrees C
Compatible Manufacturer Part Number
TE-6300P
Compatible Manufacturer Model Number
TE-6300P
For Use With Mfr. Model Number
TE-6300P
Compatible with Manufacturer Model No.
TE-6300P
Compatible with Mfr. Model No.
TE-6300P
For Use with Mfr Model Number
TE-6300P
Compatible Pump Manufacturer Part Number
TE-6300P
Compatible Mfr. Model Number
TE-6300P

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Probe Length 3 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Outdoor Temperature Sensor, Maximum Sensing Temperature 220 Degrees C, Minimum Sensing Temperature 50 Degrees C, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.