Zoro Homepage

Temperature Sensor, Nickel 1k ohm, Wall Mount

  • Mfr # TE-6314P-1

  • Zoro # G4661264


product price: $24.39
/ea

Key Features

Includes
Well Adaptor
For Use With
Any BAS/DDC System
Type
Nickel 1k ohm, Wall Mount
Temperature Accuracy
+/-0.34 Degrees F
Measurement Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6314P-1
Zoro #
G4661264
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2 1/8 in
Overall Width
3 1/8 in
Overall Depth
1 3/4 in

Details

Item
Temperature Sensor
Includes
Well Adaptor
For Use With
Any BAS/DDC System
Type
Nickel 1k ohm, Wall Mount
Temperature Accuracy
+/-0.34 Degrees F
Measurement Type
Single
Standards
UL 1995
Product Type
Temperature Sensor
Maximum Operating Temperature
122 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Compatible with Manufacturer Model Number
TE-6300P
Maximum Sensing Temperature
250 Degrees F
Compatible with Brand
Johnson Controls
Series
TE-6300
Housing Type
Conduit Box
Housing Material
Plastic
Minimum Operating Temperature
-50 Degrees F
Sensor Accuracy
+/-0.34 Degrees F
Loop Resistance
1k ohm
Electrical Connection Type
Hardwired
Compatible with Series
TE-6300
Sensing Element Type
Nickel
Display Type
None
Minimum Sensing Temperature
-50 Degrees F
Compatible Manufacturer Part Number
TE-6300P
Compatible Manufacturer Model Number
TE-6300P
For Use With Mfr. Model Number
TE-6300P
Compatible with Manufacturer Model No.
TE-6300P
Compatible with Mfr. Model No.
TE-6300P
For Use with Mfr Model Number
TE-6300P
Compatible Pump Manufacturer Part Number
TE-6300P
Compatible Mfr. Model Number
TE-6300P

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single, Mounting Location Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.