Johnson Controls
Temperature Sensor, Nickel 1k ohm with Phone Jack
Mfr # TE-67NP-0N00
Zoro # G4695406
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nickel 1k ohm with Phone Jack
- For Use With Any BAS/DDC System
- Overall Depth 1 3/8 in
- Housing Color White
- Maximum Sensing Temperature 90 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 176 CFM, 240V (BBA14-221HMB-00)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- LENNOX Pressure Switch (24W97)
- DAYTON Low Voltage Thermostat, Hardwired, 20/30VAC (4PU47)
- JOHNSON CONTROLS Universal Thermostat Guard, Silver, Steel (GRD10-1R)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 8" Metal (TE-6361M-1)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-67NP-3B00)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3' (TE-636S-1)
- JOHNSON CONTROLS Temperature Sensor, 36 In (TE-6300-603)
- JOHNSON CONTROLS Temperature Sensor, Indoor, Gray (A99BB-500C)
- Johnson Controls Thermostats