Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Sensor, Nickel, 32-131 F

  • Mfr # HE-69130NP-0

  • Zoro # G503457940


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Type
Duct Mount
Voltage
12 to 30V DC, 18 to 30V AC
Includes
Test and Calibration Equipment Certificate of Calibration Conformance
Connection
Screw Terminal Block
For Use With
Duct, New Systems, Systems in Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-69130NP-0
Zoro #
G503457940
UPC #
662011754329
Country of Origin
Mexico

Dimensions

Dimensions
Duct Probe (H x W x D): 3.28 in x 3.25 in x 8.27 in; Probe (L x D) 6.25 in x 0.98 in
Overall Height
3 1/4 in
Probe Length
6 in
Overall Width
3 1/4 in
Probe Diameter
1 in
Overall Length
8 1/4 in
Manufacturers Warranty Length
3 yr

Details

Type
Duct Mount
Voltage
12 to 30V DC, 18 to 30V AC
Includes
Test and Calibration Equipment Certificate of Calibration Conformance
Connection
Screw Terminal Block
For Use With
Duct, New Systems, Systems in Service
Inputs
12 to 30 VDC or 18 to 30 VAC at 50/60 Hz, Class 2
Outputs
0 to 10 VDC
Item
Temperature Sensor
Standards
CCN XAPX, E27734, IEC 60730-2-13, UL 2043, UL Listed, UL 60730-1
Requires
Power Module
Control Type
Humidity, Temperature
Agency Compliance
IEC 60730-2-13, Plenum Rated (UL 2043), UL 60730-1, UL Listed, CCN XAPX, File E27734
Compatible With
Duct
Application
Humidity Monitoring
Features
User-Selectable Output Voltage Range
Housing Material
Plastic
Minimum Operating Temperature
32 Degrees F
Series
HE-69xx
Sensing Element Type
Nickel
Measurement Type
Single
Housing Color
White
Relative Humidity/Dew Point Output
0 to 10V DC
Electrical Connection Type
Screw Terminals
Relative Humidity Accuracy
+/-3% of Full Scale
RH Sensor
Thermal
Includes Power Supply
Power Supply Included
NIST Traceable Certificate
NIST Traceable Certified
Temperature Accuracy
+/-0.34 Degrees F
Maximum Operating Temperature
140 Degrees F
Relative Humidity Range
20 to 80%
Display Type
None
For Use With Building Automation Systems
Building Automation System Compatible
Loop Resistance
1k ohm
Product Type
Duct Temperature and Humidity Sensor
Minimum Sensing Temperature
32 Degrees F
Power Required
12 to 30V DC, 18 to 30V AC
Maximum Sensing Temperature
131 Degrees F

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Duct Mount, Housing Material Plastic, Housing Color White, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.