Zoro Homepage

Temperature Sensor, Platinum 1k ohm

  • Mfr # TE-635S-1

  • Zoro # G7251343


product price: $42.59
/ea

Key Features

Type
Platinum 1k ohm
For Use With
Any BAS/DDC System
Electrical Connection Type
Hardwired
Maximum Operating Temperature
220 Degrees F
Sensor Accuracy
+/-1.00 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-635S-1
Zoro #
G7251343
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
3 in

Details

Item
Temperature Sensor
Type
Platinum 1k ohm
For Use With
Any BAS/DDC System
Electrical Connection Type
Hardwired
Maximum Operating Temperature
220 Degrees F
Sensor Accuracy
+/-1.00 Degrees F
Housing Type
Conduit Box
Sensing Element Type
Platinum
Loop Resistance
1k ohm
Temperature Accuracy
+/-0.34 Degrees F
Display Type
None
Series
TE-6300
For Use With Building Automation Systems
Building Automation System Compatible
Housing Material
Steel
Minimum Sensing Temperature
-50 Degrees F
Product Type
Temperature Sensor
Application
Room Temperature Monitoring, Space Temperature Monitoring
Maximum Sensing Temperature
70 Degrees F
Measurement Type
Single
Minimum Operating Temperature
-50 Degrees F

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Probe Length 3 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.