Zoro Homepage

Temperature Sensor, Remote Indoor, White

  • Mfr # SEN-600-1

  • Zoro # G4692782


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Sensor
Color
White
Depth (In.)
1 in
Width (In.)
4 in
Operating Temp. Range (F)
32 to 122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEN-600-1
Zoro #
G4692782
UPC #
-
Country of Origin
Canada

Dimensions

Depth (In.)
1 in
Width (In.)
4 in
Height (In.)
5 in
Overall Depth
1 1/8 in
Cable Length
10 ft
Overall Width
3 3/8 in
Mounting Height
5 ft
Overall Height
4 15/16 in

Details

Item
Temperature Sensor
Includes
Mounting Hardware, Sensor
Color
White
Operating Temp. Range (F)
32 to 122
Nominal Sensor Ohms @ 75F
10k
Type
Remote Indoor
For Use With
T600 and TEC
Maximum Distance From Base Unit
5 ft
Minimum Operating Temperature
32 Degrees F
Minimum Temperature
32 Degrees F
Maximum Operating Temperature
122 Degrees F
Temperature Range
32 Degrees to 122 Degrees F
Compatible Manufacturer Model Number
T600 Series, TEC2000 Series
Sensor Location
Remote
Sensor Shape
Rectangle
Indoor/Outdoor
Indoor
Application
Temperature
Includes Temperature Sensor
Yes
Corrosion Resistant
No
Compatible Brand and Series
T600 Series, TEC2100 Series
Temperature Accuracy
+/-0.9 Degrees F from 32 to 158 Degrees F
Electrical Connection Type
Hardwired
Temperature Differential
+/-0.9 Degrees F from 32 Degrees to 158 Degrees F
Maximum Temperature
122 Degrees F
Operating Temperature Range
32 Degrees to 122 Degrees F

Description

Temperature Sensor, Remote Indoor, For Use With T600 and TEC, Color White, Height (In.) 5, Width (In.) 4, Depth (In.) 1, Operating Temp. Range (F) 32 to 122, 10K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.