Zoro Homepage

Temperature Sensor, Thermistor 10k ohm Type 2, Duct 4" Metal

  • Mfr # TE-636GM-1

  • Zoro # G7000664


product price: $29.35
/ea

Key Features

Includes
(2) Hex-Head Self-Drilling Screws
For Use With
Any BAS/DDC System
Type
Thermistor 10k ohm Type 2, Duct 4 in Metal
Display Type
None
Probe Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-636GM-1
Zoro #
G7000664
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
4 in

Details

Item
Temperature Sensor
Includes
(2) Hex-Head Self-Drilling Screws
For Use With
Any BAS/DDC System
Type
Thermistor 10k ohm Type 2, Duct 4 in Metal
Display Type
None
Sensor Accuracy
+/-0.90 Degrees F
Housing Color
Metallic
Minimum Sensing Temperature
32 Degrees F
Sensing Element Type
Thermistor
Compatible with Series
TE-6300
Application
Room Temperature Monitoring, Space Temperature Monitoring
Temperature Accuracy
+/-0.34 Degrees F
Compatible with Brand
Johnson Controls
Series
TE-6300
Maximum Sensing Temperature
158 Degrees F
Sensor Flexibility
Flexible
Housing Type
Conduit Box
Housing Material
Steel
Maximum Operating Temperature
220 Degrees F
Compatible with Manufacturer Model Number
TE-6300M
Product Type
Duct Temperature Sensor
Loop Resistance
10k ohm
Electrical Connection Type
Hardwired
Minimum Operating Temperature
50 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Measurement Type
Single
Compatible Manufacturer Part Number
TE-6300M
Compatible Manufacturer Model Number
TE-6300M
For Use With Mfr. Model Number
TE-6300M
Compatible with Manufacturer Model No.
TE-6300M
Compatible with Mfr. Model No.
TE-6300M
For Use with Mfr Model Number
TE-6300M
Compatible Pump Manufacturer Part Number
TE-6300M
Compatible Mfr. Model Number
TE-6300M

Description

Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Housing Color Metallic, Probe Length 4 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 10k ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.